Check Availability
  • Spray Paints
  • DUPLI-COLOR 

    DupliColor Spray Paint in Rubberized Black for Aluminum, Fiberglass, Metal, Plastic, 16 oz.

  • Item # 38EM19
  • Mfr. Model # EUC101A00
DupliColor Spray Paint in Rubberized Black for Aluminum, Fiberglass, Metal, Plastic, 16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38EM19
Mfr. Model # EUC101A00
UNSPSC #31211507
Shipping Weight 1.31 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand DupliColor
Paint Color Family Blacks
Color Black
Paint and Primer Finish Rubberized
Net Weight 16 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Aluminum, Fiberglass, Metal, Plastic
Base Type Solvent
Resin Type Lacquer
Application Temperature 70 to 90 Degrees F
Dry Time Tack Free 3 hr.
Dry Time 1 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov