Check Availability
  • DUOBED 

    Twin Bed/Bench,72"Wx18"H,Brwn Upholstery

  • Item # 52NC59
  • Mfr. Model # IMFTWB-BR
Twin Bed/Bench,72"Wx18"H,Brwn Upholstery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52NC59
Mfr. Model # IMFTWB-BR
UNSPSC #56101502
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Twin Bed/Bench
Overall Width 72"
Overall Depth 36"
Overall Height 18"
Upholstery Color Brown
Frame Color Black
Number of Compartments 2
Weight Capacity 250 lb.
Assembled/Unassembled Assembled
Seat Height 18"
Ottoman Dimensions 18" H x 72" W x 36" D
Compartment Width 72"
Compartment Depth 36"
Compartment Height 12"
Upholstery Material Polyester
Frame Material Wood
Leg Material Wood
Leg Color Brown
Leg Height 3"
Leg Glides Included Yes
Removable Seat Cushions No
Removable Back Cushions No
Seat Cushion Dimensions 6" H x 72" W x 36" D
Hardware Finish Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.