This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DUOBED 

    Pocket Pillow, 2" W, Red Upholstery

  • Item # 52NC78
  • Mfr. Model # IPP-RD
Pocket Pillow, 2" W, Red Upholstery

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52NC78
Mfr. Model # IPP-RD
UNSPSC #52121505
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Pocket Pillow
Overall Width 2"
Overall Depth 16"
Overall Height 16"
Shape Square
Upholstery Color Red
Upholstery Material Polyester
Fill Material Polyester
Removable Cover Yes
For Use With Chairs, Sofas
Features Built-In Pocket, Durable Foam Core and Soft Fabric Cover with Loops, Lightweight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.