Check Availability
  • DUOBED 

    Back Pillow,17" W x 29" H,Red Upholstery

  • Item # 52NC91
  • Mfr. Model # IMFBS30-RD
Back Pillow,17" W x 29" H,Red Upholstery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52NC91
Mfr. Model # IMFBS30-RD
UNSPSC #52121505
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Sofa Back Pillow
Overall Width 17"
Overall Depth 9"
Overall Height 29"
Shape Rectangular
Upholstery Color Red
Upholstery Material Polyester
Fill Material Polyester
Removable Cover Yes
For Use With Sofas
Features High Density Foam Cover, Soft Linen Fabric, Lightweight, Easy to Add/Remove
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.