Check Availability
  • DUOBED 

    Back/Arm Rest,24"Wx20"H,Brown Upholstery

  • Item # 52ND04
  • Mfr. Model # IBSAR30-BR
Back/Arm Rest,24"Wx20"H,Brown Upholstery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52ND04
Mfr. Model # IBSAR30-BR
UNSPSC #46182203
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Back/Arm Rest
Overall Width 24"
Overall Depth 1-1/2"
Overall Height 20"
Shape Rectangular
Upholstery Color Brown
Upholstery Material Polyester
Fill Material Polyester
Removable Cover Yes
For Use With Sofas
Features (2) Built-In Support Hooks, Fits Onto Base/Back/Sides
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.