Check Availability
  • DUNLOP 

    16"H Men's Knee Boots, Steel Toe Type, Polyblend® Upper Material, Black, Size 13

  • Item # 9NMZ9
  • Mfr. Model # 868021333
16"H Men's Knee Boots, Steel Toe Type, Polyblend® Upper Material, Black, Size 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dunlop® 16"H knee boots feature injection-molded, seamless construction for resistance to fats, oils, and chemicals. These boots have a puncture-resistant outsole, a full steel midsole, steel toe cap, and replaceable cushion insoles. The pull-up and kick-off lug allow easy on/off. The cut-off band provides height adjustment.
Show More Close
 

Technical Specifications

Item # 9NMZ9
Mfr. Model # 868021333
UNSPSC #46181604
Catalog Page 1742
Shipping Weight 6.95 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black
Footwear Sole Pattern Ultragrip Sipe
Insulated No
Size 13
Footwear Width D
Style Number 86802
Gender Men's
Boot Height 16"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-11, CSA Z195
Waterproof Yes
Typical Rubber Boot Application High Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms