Check Availability
  • DUNLOP 

    16"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, Blue, Size 3

  • Item # 34FZ96
  • Mfr. Model # 89086
16"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, Blue, Size 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering all-day support and comfort, these chemical-resistant DuraPro boots feature a wide metatarsal design, a shock-absorbing DuraPro® insole, a sloped, comfort-top rim, a 360° pull tab, an extended kick-off ledge, chevron tread with an antislip Safety-Loc® outsole, and protective rear bumpers. They're great for lawn care, food processing, mining, oil rigs and refineries, and chemical plants.
Show More Close
 

Technical Specifications

Item # 34FZ96
Mfr. Model # 89086
UNSPSC #46181604
Catalog Page 1742
Shipping Weight 4.22 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Steel
Color Blue
Footwear Sole Pattern Safety Loc
Insulated No
Size 3
Footwear Width D
Style Number 89086
Gender Men's
Boot Height 16"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-11 EH
Waterproof Yes
Typical Rubber Boot Application Moderate Chemical Resistant
* This product's country of origin is subject to change

Welcome Sign In