Check Availability
  • DUNLOP 

    16"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, Black, Size 11

  • Item # 2LMD9
  • Mfr. Model # 866221133
16"H Men's Knee Boots, Steel Toe Type, PVC Upper Material, Black, Size 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LMD9
Mfr. Model # 866221133
UNSPSC #46181604
Shipping Weight 6.55 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black
Footwear Sole Pattern Cleated
Insulated No
Size 11
Footwear Width D
Style Number 86622
Gender Men's
Boot Height 16"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-11 PR, CSA Z195 Green Patch
Waterproof Yes
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms