Check Availability
  • DUNLOP 

    15"H Men's Knee Boots, Steel Toe Type, Polyblend PVC Upper Material, Black, Size 10

  • Item # 2LMJ8
  • Mfr. Model # 899081033
15"H Men's Knee Boots, Steel Toe Type, Polyblend PVC Upper Material, Black, Size 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Waterproof boots with steel shank firmly support arch, and removable cushion insole adds comfort. Kick-off lugs for easy removal.
Show More Close
 

Technical Specifications

Item # 2LMJ8
Mfr. Model # 899081033
UNSPSC #46181604
Catalog Page 1740
Shipping Weight 5.66 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black
Footwear Sole Pattern Lug
Insulated No
Size 10
Footwear Width D
Style Number 89908
Gender Men's
Boot Height 15"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-11
Waterproof Yes
Typical Rubber Boot Application Moderate Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms