Check Availability
  • DUNLOP 

    15"H Men's Knee Boots, Steel Toe Type, Polyblend PVC Upper Material, Black, Size 6

  • Item # 2LMJ4
  • Mfr. Model # 899080633
15"H Men's Knee Boots, Steel Toe Type, Polyblend PVC Upper Material, Black, Size 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Waterproof boots with steel shank firmly support arch, and removable cushion insole adds comfort. Kick-off lugs for easy removal.
Show More Close
 

Technical Specifications

Item # 2LMJ4
Mfr. Model # 899080633
UNSPSC #46181604
Catalog Page 1740
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black
Footwear Sole Pattern Lug
Insulated No
Size 6
Footwear Width D
Style Number 89908
Gender Men's
Boot Height 15"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-11
Waterproof Yes
Typical Rubber Boot Application Moderate Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms