This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DUNLOP 

    14"H Women's Pull On Boots, Steel Toe Type, PVC Upper Material, Pink, Size 5

  • Item # 16A681
  • Mfr. Model # 536060533
14"H Women's Pull On Boots, Steel Toe Type, PVC Upper Material, Pink, Size 5

See alternate products available online.

Product Details

Injection-molded seamless construction for waterproof protection. Reinforced PVC shank for additional support. Lug outsole and replaceable cushion insole. Cut-off bands for height adjustment.
Show More Close
 

Technical Specifications

Item # 16A681
Mfr. Model # 536060533
UNSPSC #46181604
Shipping Weight 4.25 lbs
Country of Origin USA *
Item Pull On Boots
Rubber Boot Style Knee
Toe Type Steel
Color Pink
Footwear Sole Pattern Lug
Insulated No
Size 5
Footwear Width D
Style Number 53606
Gender Women's
Boot Height 14"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-11
Waterproof No
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms