This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DUNLOP 

    14"H Women's Knee Boots, Steel Toe Type, PVC Upper Material, White, Size 5

  • Item # 9U667
  • Mfr. Model # 510340533
14"H Women's Knee Boots, Steel Toe Type, PVC Upper Material, White, Size 5

See alternate products available online.

Product Details

Comply with HACCP guidelines. Seamless, injection-molded construction with Safety-Locâ„¢ outsole ensures good slip resistance. Steel shank provides additional support and protection. Pull-up and kick-off lugs for easy removal, and cut-off band for height adjustment.
Show More Close
 

Technical Specifications

Item # 9U667
Mfr. Model # 510340533
UNSPSC #46181604
Catalog Page 1739
Shipping Weight 3.95 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee with Cut-Off Bands
Toe Type Steel
Color White
Footwear Sole Pattern Safety Loc
Insulated No
Size 5
Footwear Width B
Style Number 51034
Gender Women's
Boot Height 14"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-11
Waterproof Yes
Typical Rubber Boot Application Mild Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms