Check Availability
  • DUNLOP 

    14"H Women's Knee Boots, Steel Toe Type, PVC Upper Material, White, Size 10

  • Item # 8DD63
  • Mfr. Model # 510341033
14"H Women's Knee Boots, Steel Toe Type, PVC Upper Material, White, Size 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comply with HACCP guidelines. Seamless, injection-molded construction with Safety-Locâ„¢ outsole ensures good slip resistance. Steel shank provides additional support and protection. Pull-up and kick-off lugs for easy removal, and cut-off band for height adjustment.
Show More Close
 

Technical Specifications

Item # 8DD63
Mfr. Model # 510341033
UNSPSC #46181604
Catalog Page 1739
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee with Cut-Off Bands
Toe Type Steel
Color White
Footwear Sole Pattern Safety Loc
Insulated No
Size 10
Footwear Width B
Style Number 51034
Gender Women's
Boot Height 14"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Standards ASTM F2413-11
Waterproof Yes
Typical Rubber Boot Application Mild Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms