Check Availability
  • DUNLOP 

    14"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Brown, Size 15

  • Item # 34GA23
  • Mfr. Model # 84085
14"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Brown, Size 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering all-day support and comfort, these chemical-resistant DuraPro XCP boots feature a wide metatarsal design, a shock-absorbing DuraPro® insole, a sloped, comfort-top rim, a 360° pull tab, an extended kick-off ledge, Safety-Loc® tread with chevron outsole, and protective rear bumpers. They're great for lawn care, food processing, mining, oil rigs and refineries, and chemical plants.
Show More Close
 

Technical Specifications

Item # 34GA23
Mfr. Model # 84085
UNSPSC #46181604
Catalog Page 1740
Shipping Weight 6.56 lbs
Country of Origin USA *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Plain
Color Brown
Footwear Sole Pattern Chevron
Insulated No
Size 15
Footwear Width D
Style Number 84085
Gender Men's
Boot Height 14"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type None
Metatarsal Guard No
Waterproof Yes
Typical Rubber Boot Application High Chemical Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms