Check Availability
  • DUMOND 

    Wipe Out Graffiti Remover, 0.5 gal, PK2

  • Item # 49XF28
  • Mfr. Model # 8402
Wipe Out Graffiti Remover, 0.5 gal, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Wipe Out® chemical graffiti remover dissolves graffiti within 15 to 30 min. Use liquid cleaner to easily and effectively remove graffiti from porous and unpainted masonry surfaces in single application. Works on surfaces such as road signs, transit vehicles, lockers, desks, glass, mail boxes, and playground equipment
Show More Close
 

Technical Specifications

Item # 49XF28
Mfr. Model # 8402
UNSPSC #31211801
Catalog Page 1613
Shipping Weight 15.2 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Graffiti Removers
Cleaner Container Type Pail
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 1 gal.
Chemical Series No Series
Primary Chemical None
Net Weight 71.2 oz.
Color Gray
Fragrance Unscented
Contains Water Solution
Flash Point None
Recommended Dilution Ready to Use
RTU Yield per Container 100 to 150 sq. ft. per gal.
VOC Content 0.5%
Removes Spray Paint, Marker, Pen, Ink, Crayon, Shoe Polish, Lipstick and More
Item Graffiti Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.