Check Availability
  • DUMOND 

    Solvent Cleaner/Degreaser, 5 gal. Pail

  • Item # 39C346
  • Mfr. Model # 0909
Solvent Cleaner/Degreaser, 5 gal. Pail
Qty
  • Web Price
    $186.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

DUMOND® Safe'nEasy® oil and grease remover is specially formulated to clean motor oil, grease, and heavy soils from concrete, asphalt, and masonry surfaces. Use this highly concentrated degreaser on barbecue grills, walkways, lawn and playground equipment, and a variety of other surfaces. No scrubbing required, just rinse off.
Show More Close
 

Technical Specifications

Item # 39C346
Mfr. Model # 0909
UNSPSC #47131805
Shipping Weight 47.05 lbs
Country of Origin USA *
Item Oil and Grease Remover
Cleaner Application Facility Maintenance
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Contains No VOC
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 0
RTU Yield per Container 100 to 125 sq. ft. per Gallon
Contains N/A
Flash Point 212 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

Alternate Search Terms