Check Availability
  • DUFF-NORTON 

    Right Hand Rotary Union, Single-Flow, Body Dia.: 5-7/8", Size: 2"

  • Item # 1CVB9
  • Mfr. Model # 440465C
Right Hand Rotary Union, Single-Flow, Body Dia.: 5-7/8", Size: 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

9000 Series Rotary Unions

• Max. speed: 700 rpm Max. pressure: 250 psi water; 150 psi steam; 100 psi hot oil Max. temp.: 375°F water, steam, hot oil
Bellows-type seal resists hangup in contaminated media. Dual-flow joints accept NPT threaded stationary pipe.
Rotary Unions, Cartridges, and Joint Elbows
Transfer steam and fluids to rotating drums or rolls to control surface temperatures. Unions and elbows also transfer air or hydraulic fluid to moving components, and add fluids to mixers while in motion.
Show More Close
 

Technical Specifications

Item # 1CVB9
Mfr. Model # 440465C
UNSPSC #40142606
Catalog Page 2840
Shipping Weight 32.52 lbs
Country of Origin USA *
Item Rotary Union
Type 9000 Series
Size 2"
Connection NPT
Material of Construction Carbon Steel
Rotation Right Hand
Flow Single
Max. Speed 700 rpm
Max. Pressure 250 PSI For Water, 150 PSI For Steam, 100 PSI For Hot Oil
Max. Temp. 375 Deg F For Water, Steam, And Hot Oil
Body Dia. 5-7/8"
Standards ISO
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.