Check Availability
  • DUFF-NORTON 

    Left Hand Rotary Union, Body Dia.: 4.5", Size: 2"

  • Item # 35PP49
  • Mfr. Model # 192003045
Left Hand Rotary Union, Body Dia.: 4.5", Size: 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PP49
Mfr. Model # 192003045
UNSPSC #40142320
Shipping Weight 9.95 lbs
Country of Origin USA *
Item Rotary Union
Type DWA Series
Size 2"
Connection NPT
Material of Construction Aluminum, Nitrile Rubber, Silicon Graphite and Carbon Graphite
Rotation Left Hand
Max. Pressure 180 psi
Max. Temp. 158 Degrees to 212 Degrees F
Body Dia. 4.5"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).