Check Availability
  • DUFF-NORTON 

    Left Hand Rotary Union, Dual-Flow, Body Dia.: 2-1/2", Size: 3/4"

  • Item # 35PP36
  • Mfr. Model # 730333C
Left Hand Rotary Union, Dual-Flow, Body Dia.: 2-1/2", Size: 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Transfers steam and fluids to rotating drums or rolls to control surface temperatures. Can also transfer air or hydraulic fluid to moving components, and add fluids to mixers while in motion. Resists corrosion and has 2 precision bearings with fluorocarbon O-rings.
Show More Close
 

Technical Specifications

Item # 35PP36
Mfr. Model # 730333C
UNSPSC #40142320
Catalog Page 2839
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Rotary Union
Type 9000 Series
Size 3/4"
Connection NPT
Material of Construction Cast Iron Housing, Stainless Steel or Plated Sleeve and Steel Shaft
Rotation Left Hand
Flow Dual
Max. Speed 700 rpm
Max. Pressure 250 psi for Water, 175 psi for Steam, 100 psi for Hot Oil
Max. Temp. 600 Degrees F for Hot Oil, 378 Degrees F for Steam
Body Dia. 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms