Check Availability
  • DUFF-NORTON 

    Left Hand Rotary Union, Single or Dual-Flow, Body Dia.: 3-1/2", Size: 1-1/4"

  • Item # 1CVF3
  • Mfr. Model # 750115C
Left Hand Rotary Union, Single or Dual-Flow, Body Dia.: 3-1/2", Size: 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

5000 Series Rotary Unions

• Max. speed: 1000 rpm NPT; 550 rpm air Max. pressure: 750 psi water; 120 psi steam; 100 psi hot oil; 300 psi air Max. temp.: 300°F water; 350°F steam; 395°F hot oil
Corrosion-resistant unions have 2 precision bearings with fluorocarbon O-rings. Dual flow requires rotary joint elbow.
Rotary Unions, Cartridges, and Joint Elbows
Transfer steam and fluids to rotating drums or rolls to control surface temperatures. Unions and elbows also transfer air or hydraulic fluid to moving components, and add fluids to mixers while in motion.
Show More Close
 

Technical Specifications

Item # 1CVF3
Mfr. Model # 750115C
UNSPSC #40142606
Catalog Page 2840
Shipping Weight 10.43 lbs
Country of Origin USA *
Item Rotary Union
Type 5000 Series
Size 1-1/4"
Connection NPT
Material of Construction Stainless Steel
Rotation Left Hand
Flow Single or Dual
Max. Speed 1000 rpm (NPT), 3600 rpm (MT)
Max. Pressure 750 PSI For Water, 120 PSI For Steam, 100 PSI For Hot Oil, 300 PSI For Air
Max. Temp. 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
Body Dia. 3-1/2"
Standards ISO
* This product's country of origin is subject to change

Compliance and Restrictions