Check Availability
  • DUFF-NORTON 

    Bronze Acme Nut, Screw Dia.: 2.000", 4 Turns Per Inch, Right Hand Thread Direction

  • Item # 5JDK3
  • Mfr. Model # 200ANB025
Bronze Acme Nut, Screw Dia.: 2.000", 4 Turns Per Inch, Right Hand Thread Direction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDK3
Mfr. Model # 200ANB025
UNSPSC #26111506
Shipping Weight 2.31 lbs
Country of Origin USA *
Item Acme Nut
Screw Dia. 2.000"
Turns Per Inch 4
Thread Direction Right Hand
Mounting Thread 2.548-18 UN-3A
Dynamic Load Capacity 31034 lb.
Static Load Capacity 94877 lb.
Acme Nut Mounting Height 7/8"
Overall Diameter 2.75"
Overall Length 3"
Material Bronze
For Use With Acme Screws
* This product's country of origin is subject to change

Welcome Sign In