Check Availability
  • DUFF-NORTON 

    Bronze Acme Nut, Screw Dia.: 1.500", 4 Turns Per Inch, Right Hand Thread Direction

  • Item # 5JDK2
  • Mfr. Model # 150ANB025
Bronze Acme Nut, Screw Dia.: 1.500", 4 Turns Per Inch, Right Hand Thread Direction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDK2
Mfr. Model # 150ANB025
UNSPSC #26111506
Shipping Weight 1.77 lbs
Country of Origin USA *
Item Acme Nut
Screw Dia. 1.500"
Turns Per Inch 4
Thread Direction Right Hand
Mounting Thread 1.967-18 UN-3A
Dynamic Load Capacity 18992 lb.
Static Load Capacity 59393 lb.
Acme Nut Mounting Height 17/21"
Overall Diameter 2.25"
Overall Length 2.50"
Material Bronze
For Use With Acme Screws
* This product's country of origin is subject to change

Welcome Sign In