Check Availability
  • DUFF-NORTON 

    Bronze Acme Nut, Screw Dia.: 0.750", 5 Turns Per Inch, Right Hand Thread Direction

  • Item # 5JDJ4
  • Mfr. Model # 075ANB020
Bronze Acme Nut, Screw Dia.: 0.750", 5 Turns Per Inch, Right Hand Thread Direction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDJ4
Mfr. Model # 075ANB020
UNSPSC #26111506
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Acme Nut
Screw Dia. 0.750"
Turns Per Inch 5
Thread Direction Right Hand
Mounting Thread 1.00-18 UN-2A
Dynamic Load Capacity 4935 lb.
Static Load Capacity 17410 lb.
Acme Nut Mounting Height 1/2"
Overall Diameter 1.25"
Overall Length 1.50"
Material Bronze
For Use With Acme Screws
* This product's country of origin is subject to change

Compliance and Restrictions