Check Availability
  • DUFF-NORTON 

    Bronze Acme Nut, Screw Dia.: 0.625", 8 Turns Per Inch, Right Hand Thread Direction

  • Item # 5JDH9
  • Mfr. Model # 063ANB013
Bronze Acme Nut, Screw Dia.: 0.625", 8 Turns Per Inch, Right Hand Thread Direction
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDH9
Mfr. Model # 063ANB013
UNSPSC #26111506
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Acme Nut
Screw Dia. 0.625"
Turns Per Inch 8
Thread Direction Right Hand
Mounting Thread .937-16 UN-2A
Dynamic Load Capacity 2836 lb.
Static Load Capacity 9553 lb.
Acme Nut Mounting Height 1/2"
Overall Diameter 1.25"
Overall Length 1.00"
Material Bronze
For Use With Acme Screws
* This product's country of origin is subject to change

Welcome Sign In