Check Availability
  • DUFF-NORTON 

    Ball Screw Actuator, 2 Ton, 18 In TVL

  • Item # 5JDP2
  • Mfr. Model # M9802-18G
Ball Screw Actuator, 2 Ton, 18 In TVL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDP2
Mfr. Model # M9802-18G
UNSPSC #31251511
Shipping Weight 26.82 lbs
Country of Origin USA *
Item Machine Screw Actuator
Rated Load (Lb.) 4000
Lifting Screw Dia. (In.) 1.000
Travel (In.) 18
Turns of Worm for 1 In. Raise 24
Full Load Torque (In.-Lbs.) 50
Max. HP 2
Efficiency Rating 58.9%
Gear Ratio 6:1
Housing Material Cast Iron
Finish Painted
Mounting Type Top Plate
* This product's country of origin is subject to change

Compliance and Restrictions