Check Availability
  • DUFF-NORTON 

    Ball Screw Actuator, 1 Ton, 12 In TVL

  • Item # 5JDN1
  • Mfr. Model # M28750-12G
Ball Screw Actuator, 1 Ton, 12 In TVL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDN1
Mfr. Model # M28750-12G
UNSPSC #31251511
Shipping Weight 10.25 lbs
Country of Origin USA *
Item Machine Screw Actuator
Rated Load (Lb.) 2000
Lifting Screw Dia. (In.) 0.750
Travel (In.) 12
Turns of Worm for 1 In. Raise 25
Full Load Torque (In.-Lbs.) 22
Max. HP 1/2
Efficiency Rating 60.6%
Gear Ratio 5:1
Housing Material Aluminum
Finish Painted
Mounting Type Top Plate
* This product's country of origin is subject to change

Compliance and Restrictions