Check Availability
  • DUFF-NORTON 

    Actuator, 2 Ton, 3 In TVL

  • Item # 5JDP3
  • Mfr. Model # M9801-3G
Actuator, 2 Ton, 3 In TVL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDP3
Mfr. Model # M9801-3G
UNSPSC #31251511
Shipping Weight 20.24 lbs
Country of Origin USA *
Item Machine Screw Actuator
Rated Load (Lb.) 4000
Lifting Screw Dia. (In.) 1.000
Travel (In.) 3
Turns of Worm for 1 In. Raise 24
Full Load Torque (In.-Lbs.) 50
Max. HP 2
Efficiency Rating 58.9%
Gear Ratio 6:1
Housing Material Cast Iron
Finish Painted
Mounting Type Top Plate
* This product's country of origin is subject to change

Compliance and Restrictions