Check Availability
  • DUFF-NORTON 

    Actuator, 1000 Lb, 12 In TVL

  • Item # 5JDL7
  • Mfr. Model # M28630-12G
Actuator, 1000 Lb, 12 In TVL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDL7
Mfr. Model # M28630-12G
UNSPSC #31251511
Shipping Weight 5.84 lbs
Country of Origin USA *
Item Machine Screw Actuator
Rated Load (Lb.) 1000
Lifting Screw Dia. (In.) 0.631
Travel (In.) 12
Turns of Worm for 1 In. Raise 25
Full Load Torque (In.-Lbs.) 10.5
Max. HP 1/3
Efficiency Rating 67%
Gear Ratio 5:1
Housing Material Aluminum
Finish Anodized
Mounting Type Top Plate
* This product's country of origin is subject to change

Compliance and Restrictions