Check Availability
  • DUFF-NORTON 

    Acme Screw,Dia.1.50 In,Length 36 In

  • Item # 5JDH0
  • Mfr. Model # 150ASA025R-36
Acme Screw,Dia.1.50 In,Length 36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDH0
Mfr. Model # 150ASA025R-36
UNSPSC #26111506
Shipping Weight 15.35 lbs
Country of Origin USA *
Item Acme Screw
Screw Dia. 1.50"
Lead 0.250"
Number of Starts 1
Length 36"
Material Steel
For Use With Flange 5JDK8
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close