Check Availability
  • DUFF-NORTON 

    Acme Screw, Dia.1.00 In, Length 36 In

  • Item # 5JDG6
  • Mfr. Model # 100ASA100R-36
Acme Screw, Dia.1.00 In, Length 36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDG6
Mfr. Model # 100ASA100R-36
UNSPSC #26111506
Shipping Weight 7.27 lbs
Country of Origin USA *
Item Acme Screw
Screw Dia. 1.00"
Lead 1.00"
Number of Starts 4
Length 36"
Material Steel
For Use With Flange 5JDK7
* This product's country of origin is subject to change

Welcome Sign In