Check Availability
  • DUFF-NORTON 

    Acme Screw, Dia.1.00 In, Length 36 In

  • Item # 5JDG0
  • Mfr. Model # 100ASA010R-36
Acme Screw, Dia.1.00 In, Length 36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDG0
Mfr. Model # 100ASA010R-36
UNSPSC #26111506
Shipping Weight 7.3 lbs
Country of Origin USA *
Item Acme Screw
Screw Dia. 1.00"
Lead 0.100"
Number of Starts 1
Length 36"
Material Steel
For Use With Flange 5JDK7
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms