Check Availability
  • DUFF-NORTON 

    Acme Screw, Dia.625 In, Length 72 In

  • Item # 5JDF5
  • Mfr. Model # 063ASA050R-72
Acme Screw, Dia.625 In, Length 72 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JDF5
Mfr. Model # 063ASA050R-72
UNSPSC #26111506
Shipping Weight 5.39 lbs
Country of Origin USA *
Item Acme Screw
Screw Dia. 0.625"
Lead 0.500"
Number of Starts 2
Length 72"
Material Steel
For Use With Flange 5JDK5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms