Check Availability
  • DUFF-NORTON 

    2" Stainless Steel Elbow

  • Item # 35PP39
  • Mfr. Model # 465406C
2" Stainless Steel Elbow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easily transfer steam and fluids to rotating drums or rolls to control surface temperatures with this Duff Norton® rotary joint elbow. Model can convert Duff-Norton rotary unions from single to dual flow. Elbow can also transfer air or hydraulic fluid to moving components, and add fluids to mixers while in motion. Stainless steel construction resists corrosion for long life.
Show More Close
 

Technical Specifications

Item # 35PP39
Mfr. Model # 465406C
UNSPSC #40142317
Catalog Page 2840
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Elbow
Type For 3/4" Siphon
Size 2"
Connection NPT
Tube Outside Dia. 3/4"
Material of Construction Stainless Steel
Max. Pressure 750 psi for Water, 120 psi for Steam, 100 psi for Hot Oil and 300 psi for Air
Max. Temp. 300 Degrees F for Water, 350 Degrees F for Steam and 395 Degrees F for Hot Oil
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms