Check Availability
  • DUFF-NORTON 

    1-1/4" Stainless Steel Rotary Joint Elbow

  • Item # 1CVH3
  • Mfr. Model # 465414C
1-1/4" Stainless Steel Rotary Joint Elbow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CVH3
Mfr. Model # 465414C
UNSPSC #40142327
Catalog Page 2840
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Rotary Joint Elbow
Size 1-1/4"
Connection NPT
Tube Outside Dia. 1/2"
Material of Construction Stainless Steel
Max. Pressure 750 PSI For Water, 120 PSI For Steam, 100 PSI For Hot Oil
Max. Temp. 300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
Standards ISO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close