Check Availability
  • DUE NORTH 

    Unisex Buckle Heel Traction Aid, Traction Type: Stud, Fits Shoe Size: Universal

  • Item # 39J091
  • Mfr. Model # HEELTRACTIONAID
  • (2)
Unisex Buckle Heel Traction Aid, Traction Type: Stud, Fits Shoe Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due North® heel-only traction aid is ideal for drivers, or in any application where using a full-coverage traction aid may interfere with the ability to drive or operate machinery. Slips easily over most shoes or boots; the convenient hook and strap attachment and adjustment system gives you a comfortable and secure fit on a wide variety of footwear. Features 4 Due North® Ice Diamond™ tungsten carbide spikes, and bi-directional tread, for powerful traction and maximum grip. Store in your coat pocket, a tool box, or a vehicle's glove box, so you can always have it handy when needed.
Show More Close
 

Technical Specifications

Item # 39J091
Mfr. Model # HEELTRACTIONAID
UNSPSC #31162414
Catalog Page 1746
Shipping Weight 0.45 lbs
Country of Origin China *
Item Heel Traction Aid
Footwear Coverage Style Heel
Upper Material Rubber
Traction Type Stud
Traction Device Dimensions 7" L x 2-1/2" W x 8" H
Traction Material Tungsten Carbide
Traction Attachment Style Buckle
Fits Shoe Size Universal
Color Black
Suggested Traction Environment Ice, Slip, Snow, Transitional Walking
Gender Unisex
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms