Check Availability
  • DUCTMATE 

    Sandwich Style High Temp Round Duct

  • Item # 29VJ87
  • Mfr. Model # GRDR12814F2GA
Sandwich Style High Temp Round Duct
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Galvanized steel doors are Sandwich® style with template. Ideal for grease duct applications and includes a ceramic fiber gasket.
Show More Close
 

Technical Specifications

Item # 29VJ87
Mfr. Model # GRDR12814F2GA
UNSPSC #40141901
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Sandwich Style High Temp Round Duct
Shape Rectangular
Door Width 12-1/2"
Door Height 8-9/16"
Duct Diameter 12" to 14"
Material Steel
Finish Galvanized
Rough Opening Width 11-11/16"
Rough Opening Height 7-5/8"
Temp. Range 2300 Degrees F max.
Hinges None
Standards NFPA99
Includes Ceramic Fiber Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms