Check Availability
  • DUAL LOCK 

    Polyester Double Sided Cable Hanger Tape, Acrylic Adhesive, 140.00 mil Thick, 1" X 4", Clear

  • Item # 454X01
  • Mfr. Model # 1X33MCH
Polyester Double Sided Cable Hanger Tape, Acrylic Adhesive, 140.00 mil Thick, 1" X 4", Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 454X01
Mfr. Model # 1X33MCH
UNSPSC #0
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Double Sided Cable Hanger Tape
Tape Backing Material Polyester
Tape Adhesive Acrylic
Tape Thickness 140.00 mil
Tape Width 1"
Tape Length 4"
Tape Shape Strip
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 220 Degrees F
Tape Tensile Strength 15 lb./in.
Tape Adhesive Strength 86 oz./in.
Tape Core Diameter Not Rated
Tape Elongation 0%
Liner Color Clear
Standards Not Rated
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms