Check Availability
  • Portable Power and Jump Starters
  • DSR PROSERIES 

    Manual Battery Jump Starter, For Battery Voltage 12, Handheld Portable, Boosting

  • Item # 417Y95
  • Mfr. Model # DSR114
Manual Battery Jump Starter,  For Battery Voltage 12,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Ideal for starting engines in fleet vehicles, this portable jump starter can help to revive a dead battery. It is suitable for AGM, gel, and lead-acid batteries.
Show More Close
 

Technical Specifications

Item # 417Y95
Mfr. Model # DSR114
UNSPSC #26111703
Catalog Page 928
Shipping Weight 26.17 lbs
Country of Origin Mexico *
Item Battery Jump Starter
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Charger Function Boosting
Boost Amps @ Voltage 525A @ 12V
Cold Cranking Amps @ Voltage 350A @ 12V
Charging Amps @ Voltage 0.3A @ 12V
Maintaining Amps @ Voltage 0.14A @ 13.2V
Automatic/Manual Manual
Amp Hours 22Ah
Charge Type Smart
Input Voltage 120VAC
Input Amps 0.5
Overall Width 12-29/32"
Overall Height 16-45/64"
Overall Depth 5-1/2"
Cable Gauge 4 ga.
Cable Length 60"
Test Feature Dual Function Digital Display Shows Internal and External Battery Voltage
Timer No
Material Plastic
Features USB Port
Indoor / Outdoor Indoor/Outdoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms