Check Availability
  • Portable Power and Jump Starters
  • DSR PROSERIES 

    Automatic Ultracapacitor Jump Starter, For Battery Voltage 12, Handheld Portable, Boosting

  • Item # 49AK27
  • Mfr. Model # DSR108
Automatic Ultracapacitor Jump Starter,  For Battery Voltage 12,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This ultracapacitor jump starter is suitable for AGM, gel, and lead-acid batteries. It includes clamps for connecting to battery terminals.
Show More Close
 

Technical Specifications

Item # 49AK27
Mfr. Model # DSR108
UNSPSC #26111703
Catalog Page 927
Shipping Weight 3.3 lbs
Country of Origin China *
Item Ultracapacitor Jump Starter
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Gel, Lead Acid
Charger Function Boosting
Boost Amps @ Voltage 450A @ 12V
Automatic/Manual Automatic
Charge Type Smart
Overall Width 9-3/8"
Overall Height 3-5/8"
Overall Depth 6-1/2"
Cable Gauge #8 AWG
Cable Length 12"
Test Feature Reverse Polarity Protection, Short Circuit Protection, LED Volt Meter, Micro-Processor
Timer No
Material Plastic
Includes Clamp
Indoor / Outdoor Indoor/Outdoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms