Check Availability
  • DRYFAST 

    XL King T200 Thread Count Flat Sheet, White; PK6

  • Item # 46MW07
  • Mfr. Model # 1A29703
XL King T200 Thread Count Flat Sheet, White; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MW07
Mfr. Model # 1A29703
UNSPSC #52121509
Shipping Weight 14.62 lbs
Country of Origin Bahrain *
Item Flat Sheet
Type Flat
Size XL King
Width 111"
Length 120"
Fabric 60% Cotton/40% Polyester
Thread Count T200
Color White
Corners Hemmed
Hem 2x2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In