Check Availability
Queen T200 Thread Count Pillowcase, White; PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MV99
Mfr. Model # 1A27385
UNSPSC #52121512
Shipping Weight 3.64 lbs
Country of Origin Bahrain *
Item Pillowcase
Type Case
Size Queen
Width 44"
Length 39"
Fabric 60% Cotton/40% Polyester
Thread Count T200
Color White
Corners Hemmed
Hem 3"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In