Check Availability
Queen T200 Thread Count Fitted Sheet, White; PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MW11
Mfr. Model # 1A29715
UNSPSC #52121509
Shipping Weight 8.6 lbs
Country of Origin Bahrain *
Item Fitted Sheet
Type Fitted
Size Queen
Width 60"
Length 80"
Fabric 60% Cotton/40% Polyester
Thread Count T200
Pocket Size 12"
Color White
Corners Elastic Fitted
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In