Check Availability
  • DROSSBACH 

    Corrugated Loom Tubing, Corrugated Tubing Inside Dia.: 3.481" to 3.559", Black, Length: 300 ft.

  • Item # 25D265
  • Mfr. Model # 312PEBSX0000XGS
Corrugated Loom Tubing, Corrugated Tubing Inside Dia.: 3.481" to 3.559", Black, Length: 300 ft.
Qty
  • Web Price
    $610.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This split-loom tubing is designed to protect and organize wires, cables, and hoses. It helps to resist damage form abrasion, fluids, and weather.
Show More Close
 

Technical Specifications

Item # 25D265
Mfr. Model # 312PEBSX0000XGS
UNSPSC #24141510
Catalog Page 401
Shipping Weight 116.0 lbs
Country of Origin Canada *
Item Corrugated Loom Tubing
Corrugated Tubing Length 300 ft.
Corrugated Tubing Material Polyethylene
Nominal Size 3-1/2"
Corrugated Tubing Color Black
Self Extinguishing No
Corrugated Tubing Item Corrugated Loom Tubing
Corrugated Tubing Split Yes
Corrugated Tubing Inside Dia. 3.481" to 3.559"
Outside Dia. 3.819" to 3.937"
Wall Thickness 0.011" to 0.179"
Temp. Range -40 Degrees to 200 Degrees F
Chemical Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms