Check Availability
  • DRI-EAZ 

    Degreaser, 1 gal. Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 4GHW5
  • Mfr. Model # 161252000
Degreaser, 1 gal. Bottle, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DRI-EAZ Degrease AllĀ® nonsolvent degreaser is a high performance, multipurpose cleaner tough enough to remove heavy smoke residues, but gentle enough to be used as a traffic lane cleaner or an upholstery prespray. Removes smoke residues, grease, and other difficult soils from painted surfaces, metal, concrete, tile, sealed or unsealed wood, hard floors, and wet cleanable fabrics. Nonflammable, noncorrosive, and with no intoxicating fumes.
Show More Close
 

Technical Specifications

Item # 4GHW5
Mfr. Model # 161252000
UNSPSC #47131821
Shipping Weight 8.3 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 1 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical Quat
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Non-Solvent
Flash Point 219 Degrees F
Item Degreaser
* This product's country of origin is subject to change