Check Availability
  • DREMEL 

    Wood Blade, 3/8 In W, For 3DRN2

  • Item # 3HFY6
  • Mfr. Model # MM411
Wood Blade, 3/8 In W, For 3DRN2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HFY6
Mfr. Model # MM411
UNSPSC #22101703
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Flushcut Blade
Size 3/8" Dia.
Overall Length 1-1/4"
Application For Wood
For Use With Mfr. No. MM20-03
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions