Check Availability
  • DREMEL 

    Mandrel Kit, 6 Pcs

  • Item # 1PKX3
  • Mfr. Model # EZ406-02
  • (2)
Mandrel Kit, 6 Pcs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PKX3
Mfr. Model # EZ406-02
UNSPSC #23101515
Catalog Page 724
Shipping Weight 0.09 lbs
Country of Origin China *
Item Mandrel Starter Kit
Application Cuts Metal and Plastic
Dia. (In.) 1-1/2
For Use With Cuts Metal and Plastic
Includes No. 1PKX8 Mandrel, (5) No. 1PKX5 Cut-Off Wheels
Number of Pieces 6
* This product's country of origin is subject to change

Compliance and Restrictions