Check Availability
  • DREMEL 

    EZ Lock Cut Off Wheel Kit,11 Pc

  • Item # 3DRN9
  • Mfr. Model # EZ688-01
  • (8)
EZ Lock Cut Off Wheel Kit,11 Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DRN9
Mfr. Model # EZ688-01
UNSPSC #27112704
Catalog Page 724
Shipping Weight 0.43 lbs
Country of Origin China *
Item EZ Lock Cut Off Wheel Kit
Application Cutting Floor Tile, Wood, Reslotting Screws, Metal And Plastic
Includes (3) No. 3RDN7 Thin Cut Metal Cutting Wheels, (3) No. 1PKX7 Plastic Cutting Wheels, (4) No. 1PKX5 Metal Cutting Wheels, No. 1PKX8 EZ Lock Mandrel
Package Quantity 1
Number of Pieces 11
* This product's country of origin is subject to change

Compliance and Restrictions