Check Availability
  • DREMEL 

    Cutter,Carbide,1/8 In

  • Item # 3W852
  • Mfr. Model # 9909
Cutter,Carbide,1/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3W852
Mfr. Model # 9909
UNSPSC #27112704
Catalog Page 724
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Tungsten Carbide Cutter
Dia. (In.) 1/8
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions