Check Availability
  • DREMEL 

    Cordless Rotary Tool Kit,12 V,31 Pcs

  • Item # 34E360
  • Mfr. Model # 8220-2/28
  • (5)
Cordless Rotary Tool Kit,12 V,31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This powerful cordless rotary tool has a soft grip for comfortable use. The slim, ergonomic body provides a 360° grip zone for control in any position. The strong motor facilitates maximum performance at all speeds, allowing you to complete a wide range of projects. The quick collet lock mechanism makes locking the output shaft easier for changing accessories.
Show More Close
 

Technical Specifications

Item # 34E360
Mfr. Model # 8220-2/28
UNSPSC #20111611
Shipping Weight 4.95 lbs
Country of Origin Mexico *
Item Cordless Rotary Tool
Voltage 12.0V
No Load RPM 5000 to 30,000
Corded/Cordless Cordless
Tool Weight 4"
Features A Slim Ergonomic Body Provides A 360-degree Grip Zone For Control In Any Position. Powered By 12vmax Lithium-ion Battery Technology
Includes Battery, Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.