Check Availability
  • DREMEL 

    Black Build Sheets 3D Printer, Polycarbonate

  • Item # 48XV16
  • Mfr. Model # BT40-01
Black Build Sheets 3D Printer, Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convenient, easy-to-use Build Sheet is sized to let you protect your Dremel 3D40 3D Printer build plate, and easily remove objects without leaving any residue behind. When the tape surface has worn out, simply replace. Lasts up to 100 uses.
Show More Close
 

Technical Specifications

Item # 48XV16
Mfr. Model # BT40-01
UNSPSC #24141706
Catalog Page 664
Shipping Weight 0.25 lbs
Country of Origin China *
Item Build Sheets 3D Printer
Material Polycarbonate
Color Black
For Use With Mfr. No. 3D40-01, 3D40-EDU
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms